Zoro Homepage

Cut-Resistant Glove, Cut Level A6 , Uncoated , Uncoated , Smooth , 9

  • Mfr # 8127-09

  • Zoro # G0622925


product price: $16.69
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8127-09
Zoro #
G0622925
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
9
Glove Length
12 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
1
Series
8127
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass, HPPE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Standards
ANSI 105, EN388, TAA Compliant
Glove Hand Style
Left and Right
Latex-Free
No
Brand and Series
Showa 8127
Silicone-Free
No
Insulated
No
Double-Dipped
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Lint-Free
No
Glove Lining Material
HPPE
Knit Material Color
Blue
Sold As
Individual
Hem Style
Finished
Reversible
No
Hand Protection Style
Glove
Palm Type
Coated
EN 388 Rating
2X41F
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X41F, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.