Zoro Homepage

Cut Resistant Gloves, , 10 12 PK

  • Mfr # KV660-10

  • Zoro # G607463892


product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns

Key Features

Color
Blue
Industry Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV660-10
Zoro #
G607463892
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10

Details

Item
Cut Resistant Gloves
Color
Blue
Industry Type
Hand Specific

Description

These chemical and cutresistant gloves offer the unique ability to protect from two very different hazards The finely knit DuPont Kevlar liner coupled with the durable heavyweight PVC coating provides gloves that are strong, yet extremely soft and flexible


  • •Chemical and cut-resistant gloves
  • •Protects from two very different hazards
  • •Finely knit DuPont Kevlar liner
  • •Durable heavy-weight PVC coating
  • •Gloves are strong, yet extremely soft and flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.