
Cut Resistant Gloves, , 11 12 PK
Mfr # KV660-11
Zoro # G007463669
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
Key Features
Color
Blue
Industry Type
Hand Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KV660-11
Zoro #
G007463669
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
11
Details
Item
Cut Resistant Gloves
Color
Blue
Industry Type
Hand Specific
Description
These chemical and cutresistant gloves offer the unique ability to protect from two very different hazards The finely knit DuPont Kevlar liner coupled with the durable heavyweight PVC coating provides gloves that are strong, yet extremely soft and flexible
- •Chemical and cut-resistant gloves
- •Protects from two very different hazards
- •Finely knit DuPont Kevlar liner
- •Durable heavy-weight PVC coating
- •Gloves are strong, yet extremely soft and flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.