Cut-Resistant Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 540-XXL
  • Zoro # G9357772
product price: 
$
8.42
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
540-XXL
Zoro #
G9357772
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
13 ga
Glove Length Style
Standard
Size
2XL ( 10 )
Size- Numeric
10
Size- Alpha
2XL

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
540
Knit Material
HPPE
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
Cuff
Knit
Glove Cut
Clute
Standards
ANSI 105, EN388
Abrasion Resistant
Yes
Puncture Resistant
Yes
Finger Style
Full Finger
Application
Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication
Thumb Style
Straight
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
60 N
Palm Material
Polyurethane
ANSI Cut Grams
Greater Than 500
Silicone-Free
No
Brand and Series
Showa 540
ANSI Abrasion Cycles
Greater Than 20,000
Gauge
13
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Load
Greater Than 500
Latex-Free
No
Insulated
No
Glove Hand Style
Left and Right
Material (Thck)
HPPE ( 13 ga )
Finger Coverage
Full Finger
Glove Coating Cover
Palm
Color Family
White
Glove Coating Color
White
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
White
Palm Coating Material
Polyurethane
Includes Finger Fourchettes
No
Glove Lining Material
HPPE
Lint-Free
No
Hem Style
Finished
Reversible
No
EN 388 Rating
4241B
Includes Reinforced Thumb Crotch
No
Color (Knit/Coating)
White / White
Sold As
Pair
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Palm Type
Coated
[SUBHEAD] Coating-Base Coating Coverage
Palm Dipped

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4241B, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.