Cut Resistant Gloves, Cut Level A3 , Dipped , Nitrile , Smooth , XL 1 PR

  • Mfr # KV350XL-10

  • Zoro # G4846027


product price:  $10.35
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV350XL-10
Zoro #
G4846027
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
KV350
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
Glove Construction
Seamless Knit
Palm Material
Nitrile
Glove Cut
Clute
Finger Material
Nitrile
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Application
Assembly Involving Small Sharp Components, Automotive, White Goods, Plastics, Glass, Plastics Injection and Molding, Sheet Metal Assembly (Even When Slightly Oily), Handling Sharp, Small Parts
Puncture Resistant
Yes
Standards
ANSI
Thumb Style
Straight
Silicone-Free
No
Brand and Series
Showa KV350
Latex-Free
No
Insulated
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Green
Glove Lining Material
Kevlar(R)
Minimum Temperature
Not Rated
Lint-Free
No
Double-Dipped
No
Reversible
No
Palm Type
Coated
Sold As
Pair
Finger Coverage
Full Finger
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
EN 388 Rating
3X44CP
Knit Material Color
Yellow
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X44CP, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.