Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A3 , Uncoated , Uncoated , None , L 1 PR

  • Mfr # 546X-L

  • Zoro # G7959517


product price: $8.55
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546X-L
Zoro #
G7959517
UPC #
713740964180
Country of Origin
Malaysia

Dimensions

Glove Size
L
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Series
546X
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Puncture Resistant
No
Finger Material
HPPE
Glove Cut
Gunn
Suggested Use Environment
Dry
Glove Hand Style
Ambidextrous
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Level
0
Stitching Material
HPPE
Thumb Style
Wing
Palm Material
HPPE
ANSI/ISEA Puncture Force
0
Brand and Series
Showa 546X
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
HPPE
Insulated
No
EN 388 Rating
4X41C
Minimum Temperature
Not Rated
Latex-Free
No
Finger Coverage
Full Finger
Touchscreen Compatible
No
Double-Dipped
No
Sold As
Pair
Lint-Free
No
Silicone-Free
No
Reversible
No
Knit Material Color
White
Hem Style
Finished
Includes Finger Fourchettes
No
Palm Type
Uncoated
Hand Protection Style
Glove
Glove Lining Material
HPPE
Includes Reinforced Thumb Crotch
No

Description

Uncoated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41C, Standards ANSI 105, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.