Cut-Resistant Gloves, Cut Level A4 , Polyurethane , 2XL 1 PR
Mfr # S-TEX541XXL-10-V
Zoro # G8094295
product price: $8.19
/prSold in multiples of 6 for $49.14
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Series
S-TEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-TEX541XXL-10-V
Zoro #
G8094295
UPC #
038054964009
Country of Origin
Malaysia
Dimensions
Glove Size
2XL
Glove Length
11.25 in
Size - Numeric
10
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Series
S-TEX
Glove Materials
Stainless Steel
Glove Liner Material
Aramid
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Needlestick Level
Not Tested
Glove Lining Material
Aramid
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 5, Glove Coating Cover Palm, Glove Performance High Dexterity, High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.