Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , None , 9 1 PR

  • Mfr # 4561X-09

  • Zoro # G3553941


product price: $6.99
/pr

Key Features

Glove Size
9
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4561X-09
Zoro #
G3553941
UPC #
038054902896
Country of Origin
Guatemala

Dimensions

Glove Size
9
Glove Length
10.5 in
Thickness
15 gaugeuge
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Series
4561X
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Stitching Material
Kevlar(R)
Standards
ANSI 105, EN388
Glove Cut
Gunn
Thumb Style
Wing
Puncture Resistant
No
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
0
Palm Material
Kevlar(R), Lycra
Glove Back Material
Kevlar®
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
0 N
Insulated
No
Finger Material
Kevlar(R)
Brand and Series
Showa 4561X
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Palm Type
Uncoated
Sold As
Pair
Glove Lining Material
Kevlar®
Hem Style
Finished
Double-Dipped
No
Reversible
No
Touchscreen Compatible
No
Latex-Free
No
Lint-Free
No
Hand Protection Style
Glove
EN 388 Rating
X4XX
Finger Coverage
Full Finger

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating X4XX, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.