Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A7 , Uncoated , Uncoated , None , L 1 PR

  • Mfr # 257X-08

  • Zoro # G7959709


product price: $14.95
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257X-08
Zoro #
G7959709
UPC #
038054996987
Country of Origin
Guatemala

Dimensions

Glove Size
L
Glove Length
11 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Series
257X
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar®
ANSI/ISEA Cut Grams
Greater Than 4000
Glove Construction
Seamless Knit
Stitching Material
Kevlar(R)/Stainless Steel
Glove Cut
Gunn
ANSI/ISEA Puncture Level
0
Palm Material
Kevlar(R), Stainless Steel
Puncture Resistant
No
Standards
ANSI 105, EN388
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Thumb Style
Wing
ANSI/ISEA Puncture Force
0
Brand and Series
Showa 257X
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar(R),Stainless Steel
Insulated
No
Hem Style
Finished
Sold As
Pair
EN 388 Rating
2X42F
Latex-Free
No
Reversible
No
Touchscreen Compatible
Yes
Glove Lining Material
Aramid
Double-Dipped
No
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible
Knit Material Color
Green
Hand Protection Style
Glove
Silicone-Free
No
Palm Type
Uncoated
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Maximum Temperature
180 Degrees C
Finger Coverage
Full Finger

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2X42F, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.