Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, , L 1 PR

  • Mfr # 545-L

  • Zoro # G507463947


product price: $17.85
/pr

Key Features

Glove Size
L
Color
Blue
Industry Type
Hand Specific
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-L
Zoro #
G507463947
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
L

Details

Item
Cut Resistant Gloves
Color
Blue
Industry Type
Hand Specific
ANSI/ISEA Puncture Level
4

Description

SHOWA Best Glove 545 is a flexible, light glove that protects against cuts and is very resistant to abrasion Protects against oils, hydrocarbons, grease and abrasion and has a long lasting grip Has a breathable back of hand to reduce perspiration and is designed for easy movement and continuous wear Knitwrist secures the glove above the wrist for comfort and prevents debris from entering the glove


  • •Lightweight but durable nitrile coating provides outstanding grip and oil resistance
  • •HPPE lining provides extremely comfortable fit
  • •ANSI Cut Level A2
  • •ANSI Puncture Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.