Zoro Homepage

Cut Resistant Gloves, , M 12 PK

  • Mfr # KV300-M

  • Zoro # G707467523


product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Color
Blue
Closure Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV300-M
Zoro #
G707467523
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
Color
Blue
Closure Type
Hand Specific

Description

SHOWA Best Glove Atlas KV300 cut resistant gloves provide outstanding protection from nicks, cuts and abrasions while allowing maximum flexibility and feel These standard weight gloves features a 10 gauge Kevlar liner and a textured latex palm for an improved grip Their open back provides breathability and ergonomic shape increases comfort Atlas KV300 cut resistant gloves are ideal for use in glass handling, recycling, bottling and canning, sheet metal work, automtive and fabrication industries Caution products containing natural rubber latex may cause allergic reactions in some individuals


  • •Blue latex palm coating
  • •Seamless cut-resistant yellow Kevlar liner
  • •Strongest tear, abrasion and cut resistance
  • •Rough, textured grip
  • •9.5" in length
  • •ANSI Cut Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.