Zoro Homepage
This item is Discontinued.
Showa Cut Resistant Gloves, 5 Cut Level, 10 ga., Black, Yellow, S S-TEX303S-07

Cut Resistant Gloves, 5 Cut Level, 10 ga., Black, Yellow, S (Discontinued)

  • Mfr # S-TEX303S-07
  • Zoro # G1703079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX303S-07
Zoro #
G1703079
UPC #
038054972875
Country of Origin
Malaysia

Dimensions

Glove Size
S
Glove Length
10"
Thickness
10 ga.
Glove Length Style
Standard

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 5, Color Black, Yellow, Glove Coating Material Natural Rubber Latex, Glove Size S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.