Zoro Homepage
This item is Discontinued.
Showa Cut Resistant Gloves, 4 Cut Level, 13 ga., Black, Gray, XL S-TEX541XL-09

Cut Resistant Gloves, 4 Cut Level, 13 ga., Black, Gray, XL (Discontinued)

  • Mfr # S-TEX541XL-09
  • Zoro # G1703130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX541XL-09
Zoro #
G1703130
UPC #
038054963095
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 ga.
Glove Length Style
Standard

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Standards
ASTM, ANSI/ISEA
Finger Style
Full Finger
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
Greater Than 60
Puncture Resistant
Yes
ANSI Puncture Newtons
Greater Than 60
Glove Cut
Clute
Thumb Style
Straight
Palm Material
Polyurethane
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Cut Resistant
Yes
Lining
High-Performance Polyethylene/Stainless Steel
Hand
Ambidextrous
Coating Material
Polyurethane
Finger Material
Polyurethane
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Silicone-Free
No
Glove Construction
Seamless Knit
Brand and Series
Showa S-TEX 541
Latex-Free
No
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Hand Style
Ambidextrous

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level 4, Color Black, Gray, Glove Coating Material Polyurethane, Glove Length 10 in, Glove Size XL, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.