Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Sleeve with Thumbhole, L

  • Mfr # S8115L-10T

  • Zoro # G0071897


product price: $13.85
/ea
Sold in multiples of 2 for $27.70

Key Features

ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8115L-10T
Zoro #
G0071897
UPC #
038054935191
Country of Origin
Guatemala

Dimensions

Size
L
Length
10"
Sleeve Size
L
Sleeve Length
10 in
Thickness
15 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
1
Standards
TAA Compliant
Application
Food Handling, Metal Handling, Poultry Processing, Glass Handling, Automotive Glass
Cuff Style
Shirred Slip-On
Material
HPPE
ANSI/ISEA Puncture Level
3
Sleeve Style
Sleeve with Thumbhole
Sleeve Performance
General Purpose
Silicone-Free
Contains Silicone
Latex-Free
Latex-Free
Brand and Series
Showa S8115
Sleeve Type
Knit Cuff
Sleeve Construction
Seamless Knit
ANSI/ISEA Cut Load
Greater Than 1,500 g
Series
S8115
Stitching Material
HPPE
Anti-Static
Anti-Static Not Included
ANSI/ISEA Puncture Force
99 N

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 in, Thickness 15 ga, Sleeve Material HPPE, Color Gray, Size L, Series S8115, Standards TAA Compliant, Stitching Material HPPE, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 99 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.