Zoro Homepage

Cut Resistant Sleeve with Thumbhole, XL

  • Mfr # S8115XL-16T

  • Zoro # G0071933


product price: $17.69
/ea
Sold in multiples of 2 for $35.38

Key Features

ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8115XL-16T
Zoro #
G0071933
UPC #
038054933005
Country of Origin
Guatemala

Dimensions

Size
XL
Length
16"
Sleeve Size
XL
Thickness
15 ga
Sleeve Length
16 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
1
Standards
TAA Compliant
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve with Thumbhole
Application
Food Handling, Metal Handling, Poultry Processing, Glass Handling, Automotive Glass
ANSI/ISEA Puncture Level
3
Material
HPPE
Sleeve Performance
General Purpose
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Brand and Series
Showa S8115
Series
S8115
Sleeve Construction
Seamless Knit
Stitching Material
HPPE
ANSI/ISEA Cut Load
Greater Than 1,500 g
Anti-Static
Anti-Static Not Included
Sleeve Type
Knit Cuff
ANSI/ISEA Puncture Force
99 N

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 16 in, Thickness 15 ga, Sleeve Material HPPE, Color Gray, Size XL, Series S8115, Standards TAA Compliant, Stitching Material HPPE, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 99 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.