Disposable Gloves, Food Grade, 2.5 mil Palm, Nitrile, Powder-Free, 100 PK, Blue, L
Mfr # 7503PFL-09
Zoro # G216261407
product price:Â $7.15
/pk 100, $0.07/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
2.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7503PFL-09
Zoro #
G216261407
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
2.5 mil
Finger Thickness
2.5 mil
Size - Numeric
9
Cuff Thickness
2.5 mil
Length
9 1/2 in
Size- Alpha
L
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade
Standards
ANSI
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Texture Location
Fingertips
Features
Safedoff(TM) Textured Tab
Silicone-Free
Silicone-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Food-Grade, Features Safedoff(TM) Textured Tab, Finger Thickness 2.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.