Disposable Gloves, Food Grade, 2.5 mil Palm, Nitrile, Powder-Free, 100 PK, Blue, S

  • Mfr # 7503PFS-07

  • Zoro # G116261408


product price:  $7.15
/pk 100, $0.07/ea

Key Features

Palm Thickness
2.5 mil
Color
Blue
Material
Nitrile
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7503PFS-07
Zoro #
G116261408
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
2.5 mil
Cuff Thickness
2.5 mil
Size - Numeric
7
Finger Thickness
2.5 mil
Length
9 1/2 in
Size- Alpha
S
Size
S

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Standards
ANSI
Texture Location
Fingertips
Features
Safedoff(TM) Textured Tab
Silicone-Free
Silicone-Free
Cuff Style
Beaded
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Food-Grade, Features Safedoff(TM) Textured Tab, Finger Thickness 2.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.