Disposable Gloves, Food Grade, 2.5 mil Palm, Nitrile, Powder-Free, 100 PK, Blue, XS

  • Mfr # 7503PFXS-06

  • Zoro # G516261404


product price:  $7.15
/pk 100, $0.07/ea

Key Features

Material
Nitrile
Palm Thickness
2.5 mil
Color
Blue
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7503PFXS-06
Zoro #
G516261404
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
2.5 mil
Size - Numeric
6
Length
9 1/2 in
Cuff Thickness
2.5 mil
Finger Thickness
2.5 mil
Size- Alpha
XS
Size
XS

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
ANSI
Silicone-Free
Silicone-Free
Texture Location
Fingertips
Texture
Smooth
Features
Safedoff(TM) Textured Tab
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Safedoff(TM) Textured Tab, Finger Thickness 2.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products