Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, 200 PK, Black, XL
- Mfr # 7501PFXL
- Zoro # G116307977
product price:Â
$
16.79
/pk of 200, $0.08/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
2.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7501PFXL
- Zoro #
- G116307977
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 2.5 mil
- Size- Alpha
- XL
- Length
- 9 1/2 in
- Size - Numeric
- 10
- Fits Chest Size
- Ambidextrous, Chemical-Resistant
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness Not Applicable, Disposable Glove Type Food-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Chemical-Resistant, Finger Thickness Not Applicable, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.