
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 50 PK, Blue, L
Mfr # 887L
Zoro # G016277998
product price:Â $42.69
/pk 50, $0.85/eaKey Features
Material
Nitrile
Palm Thickness
6 mil
Color
Blue
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887L
Zoro #
G016277998
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
6 mil
Size - Numeric
9
Length
15 3/4 in
Cuff Thickness
6 mil
Finger Thickness
6 mil
Size- Alpha
L
Cuff Length
Extended Cuff
Size
L
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Standards
ANSI
Texture
Smooth
Silicone-Free
Silicone-Free
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Food-Grade, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 15 3/4 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips, EN ISO 374 Chemicals Tested Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.