Shop All Disposable Gloves
Showa
Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK
Mfr # 7500PF-M
Zoro # G107467000
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9.5in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Showa
- MFR # 7500PF-M
- Zoro # G107467000
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9.5in |
Details
Description
Customers looking for a low cost, high quality disposable nitrile glove need look no further than SHOWA Best Glove's value line of blue powderfree disposable ntirile gloves, SHOWA Best Nitrile These fourmil, 95inch powder free gloves are a perfect solution for customers who require the barrier protection found in disposable nitrile, but who operate on a disposable latex budget Ideal for industrial applications such as automotive, janitorialmaintenance among others, these powder free gloves have a lightly pebbled texture for improved grip and handling
- •Blue, disposable nitrile gloves
- •4 mil thick and 9.5" in length
- •Rolled cuff
- •Powder free
- •Lightly pebbled finish for improved grip
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-10)
- KASK Zenith Face Shield (WVI99001-500)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG L)
- CORDOVA Kevlar(R) Sleeve, 18" L, Thumbhole, 2-Ply (3018T)
- SHOWA Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (7500PF-L)
- SHOWA Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (7500PF-XL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (6110PF XS)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ), 100 PK (7500PFM)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S (7), 100 PK (7705PFTS)
- SHOWA 1005, Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powdered, M ( 8 ), 100 PK (1005M)
- ANSELL NeoPro EC, Neoprene Disposable Gloves, 6.3 mil Palm Thickness, Neoprene, Powder-Free, L, 50 PK (NEC-288-L)
- Showa Gloves & Hand Protection