Shop All Disposable Gloves
Showa
W1005, Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powdered, M (8), 100 PK
Mfr # W1005M
Zoro # G4747617
original price:
$25.85
32% off
new price: $17.49
/pk 100, $0.17/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M (8)
- Color White
- Material Latex
- Palm Thickness 5 mil
- Length 9 1/2 in
Product Information
- Brand Showa
- MFR # W1005M
- Zoro # G4747617
- UPC # 038054280185
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M (8) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color White, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards In Compliance 21 CFR, Parts 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- TRU-SPEC BDU Trouser, M, Charcoal Gray (1308)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (SZNGNEPSMK)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 90 PK (6110PF XXL)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (10), 50 PK (9905PFXL)
- SHOWA 1005, Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powdered, L ( 9 ), 100 PK (1005L)
- SHOWA 7700PFT, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M (8), 50 PK (7700PFTM)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (6110PFL)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M, 200 PK (MIIMDS195285)
- Showa Gloves & Hand Protection