Shop All Disposable Gloves
Showa
2005PF, Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, L ( 8 ), 100 PK
Mfr # 2005PFL-08
Zoro # G0484246
product price: $6.75
/pk 100, $0.07/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 5 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Showa
- MFR # 2005PFL-08
- Zoro # G0484246
- UPC # 038054388188
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L ( 8 ) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 8 |
Size- Alpha | L |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Clear, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Vinyl, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards In Compliance 21 CFR, Parts 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- BERNE Chore Coat, Original, Washed, Med, Reg (CH377)
- MEGACOMFORT Anti-Fatigue Molded Insole, 12" L, PR (PAMSQ-M1011/W1213)
- SHOWA Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (7500PF-L)
- SHOWA 6112PF, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (6112PFS)
- SHOWA 6112PF, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (6112PFM)
- SHOWA 9700PF, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M (8), 50 PK (9700PFM)
- SHOWA 7502PF, Nitrile Disposable Gloves, 2.5 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- SHOWA 1005, Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powdered, L ( 9 ), 100 PK (1005L)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (INPF48100)
- Showa Disposable Gloves