Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Showa 5005PF, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White 5005PF-XL

5005PF, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (Discontinued)

  • Mfr # 5005PF-XL
  • Zoro # G507467099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005PF-XL
Zoro #
G507467099
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
5 mil
Length
9.5in
Glove Size
XL

Details

Item
Disposable Gloves
Color
White
Material
Latex
Cuff
Rolled
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
5005PF
Disposable Glove Grade
Medical
Finish
Textured
Texture
Textured

Description

SHOWA Best Latex powder free class 1 medical device disposable gloves offer an excellent barrrier of protection without compromising tactile sensitivity The 5005PF series is a 5 mil in thickness, 95 in length and have a rolled cuff for added strength and protection in the cuff area These natural color, textured grip premium disposable gloves are highly durable and dependable These gloves come 100 per box Caution products containing natural rubber latex may cause allergic reaction in some individuals


  • •Natural colored, latex gloves
  • •9.5" in length, 5 mil thickness
  • •Powder free
  • •Textured finish
  • •100 gloves per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.