Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR

  • Mfr # 376M-07

  • Zoro # G4391064


product price: $7.15
/pr

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376M-07
Zoro #
G4391064
UPC #
038054929374
Country of Origin
Viet Nam

Dimensions

Glove Size
M (7)
Thickness
13 ga
Glove Length
9"
Size
M
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105 2005, CE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Thumb Style
Straight
ANSI/ISEA Cut Level
1
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions, Micro Cuts
Insulated
No
Base Coating Material
Nitrile
Base Coating Coverage
3/4
Glove Materials
Polyester
Brand and Series
Showa 376
Latex-Free
No
Cuff Style
Elastic
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Minimum Temperature
Not Rated
Knit Material Color
Gray
Palm Type
Coated
Hem Style
Finished
EN 388 Rating
4121X
Reversible
No
Glove Coating Color
Black/Blue
Coating Type
Double Dipped
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Grip Pattern
Foam Nitrile
Hand Protection Style
Glove
Glove Lining Material
Cotton/Polyester
Series
376
Double-Dipped
Yes
Finger Coverage
Full Finger
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105-2005, CE, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.