CS701 Chemical Resistant Gloves, Polyester, 13 3/4 in L, 1.16 mm, Blue, 11, 1 PR
Mfr # CS701XXL-11
Zoro # G602492538
product price:Â $6.79
/prKey Features
Size
2XL
Color
Blue
Glove Materials
Polyester
Glove Length
13 3/4 in
Glove Thickness
1.16 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS701XXL-11
Zoro #
G602492538
UPC #
713740067317
Country of Origin
Viet Nam
Dimensions
Size
2XL
Glove Size
11
Glove Length
13 3/4 in
Glove Thickness
1.16 mm
Size - Numeric
11
Description
Chemical-Resistant Gloves, Fully, 1.16 mm, 13 3/4 in, Glove Size 11, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.