Zoro Homepage

GP Glove, Nitrile, Smooth, Palm, 4 Abrasion Level, 1 PR

  • Mfr # 374M-07

  • Zoro # G215820735


product price: $4.59
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374M-07
Zoro #
G215820735
UPC #
713740556415
Country of Origin
Viet Nam

Dimensions

Thickness
13 ga
Glove Length
9.06 in
Size- Alpha
M
Size- Numeric
7

Details

Item
GP Glove
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
Cat II CE, EN 388:2016+A1:2018
Glove Construction
Seamless Knit
Insulated
No
Task and Chore Glove Style
Seamless Knit
Glove Features
Breathable, Solid Grip
Glove Lining Material
Microfiber, Nylon
Sold As
Pair
Series
374
Hand Protection Style
Glove
Glove Insulation Material
Microfiber, Nylon
Latex-Free
Yes
EN 388 Rating
4121A
Glove Coating Color
Black
Pairs per Package
12
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
Palm Type
Coated
Reversible
No
Glove Insulation Weight
13 g
Double-Dipped
No
Includes Finger Fourchettes
No
Lint-Free
No
Base Coating Material
Flat Nitrile
Includes Reinforced Thumb Crotch
No
Leather Palm Material
N
Knit Material Color
Gray
Hem Style
Finished
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Knit Material
Microfiber and Nylon

Description

GP Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber and Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Microfiber, Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material N, EN 388 Rating 4121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.