GP Glove, Nitrile, Smooth, Palm, 4 Abrasion Level, 1 PR

  • Mfr # 374XL-09

  • Zoro # G515820756


product price:  $4.59
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374XL-09
Zoro #
G515820756
UPC #
713740556422
Country of Origin
Viet Nam

Dimensions

Thickness
13 ga
Glove Length
9.84 in
Size- Numeric
9
Size- Alpha
XL

Details

Item
GP Glove
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
Cat II CE, EN 388:2016+A1:2018
Glove Construction
Seamless Knit
Cuff Style
Knit
Glove Lining Material
Microfiber, Nylon
ANSI/ISEA Cut Level
Not Rated
Series
374
Latex-Free
Yes
Hand Protection Style
Glove
Insulated
No
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
EN 388 Rating
4121A
Sold As
Pair
Glove Insulation Material
Microfiber, Nylon
Glove Coating Color
Black
Pairs per Package
12
Glove Features
Breathable, Solid Grip
Base Coating Coverage
Palm
Base Coating Material
Flat Nitrile
Hem Style
Finished
Lint-Free
No
Knit Material
Microfiber and Nylon
Finger Coverage
Full Finger
Glove Insulation Weight
13 g
Knit Material Color
Gray
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Reversible
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Leather Palm Material
N

Description

GP Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber and Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Microfiber, Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material N, EN 388 Rating 4121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.