GP Glove, Nitrile, Smooth, Palm, 4 Abrasion Level, 1 PR

  • Mfr # 374XXL-10

  • Zoro # G215820766


product price: $4.59
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374XXL-10
Zoro #
G215820766
UPC #
713740556491
Country of Origin
Viet Nam

Dimensions

Thickness
13 ga
Glove Length
10.24 in
Size- Alpha
2XL
Size- Numeric
10

Details

Item
GP Glove
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
Cat II CE, EN 388:2016+A1:2018
Glove Construction
Seamless Knit
Latex-Free
Yes
Cuff Style
Knit
Hand Protection Style
Glove
Glove Insulation Material
Microfiber, Nylon
EN 388 Rating
4121A
Sold As
Pair
Pairs per Package
12
Insulated
No
Glove Features
Breathable, Solid Grip
Series
374
Task and Chore Glove Style
Seamless Knit
Glove Lining Material
Microfiber, Nylon
ANSI/ISEA Cut Level
Not Rated
Palm Type
Coated
Glove Coating Color
Black
Lint-Free
No
Base Coating Material
Flat Nitrile
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Leather Palm Material
N
Glove Insulation Weight
13 g
Touchscreen Compatible
Yes
Reversible
No
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Base Coating Coverage
Palm
Knit Material
Microfiber and Nylon
Knit Material Color
Gray

Description

GP Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber and Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Microfiber, Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material N, EN 388 Rating 4121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.