Zoro Homepage

GP Glove, Polyurethane, Smooth, Palm, 3 Abrasion Level, 1 PR

  • Mfr # 264L-08

  • Zoro # G015820713


product price: $4.29
/pr

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264L-08
Zoro #
G015820713
UPC #
713740556507
Country of Origin
Malaysia

Dimensions

Thickness
13 ga
Glove Length
9.45 in
Size- Numeric
8
Size- Alpha
L

Details

Item
GP Glove
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
Cat II CE, EN 388:2016+A1:2018
Glove Construction
Seamless Knit
Series
264
Sold As
Pair
Glove Coating Color
Blue
Pairs per Package
12
EN 388 Rating
3121A
Task and Chore Glove Style
Seamless Knit
Cuff Style
Knit
ANSI/ISEA Cut Level
Not Rated
Latex-Free
Yes
Base Coating Material
Polyurethane
Palm Type
Coated
Insulated
No
Hand Protection Style
Glove
Base Coating Coverage
Palm
Glove Features
Breathable
Glove Lining Material
Microfiber, Nylon
Glove Insulation Material
Foam
Includes Finger Fourchettes
No
Double-Dipped
No
Reversible
No
Knit Material
Microfiber and Nylon
Includes Reinforced Thumb Crotch
No
Knit Material Color
Blue
Touchscreen Compatible
No
Glove Insulation Weight
13 g
Hem Style
Finished
Glove Hand Style
Left and Right
Leather Palm Material
N
Finger Coverage
Full Finger
Lint-Free
No

Description

GP Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber and Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Foam, EN 407 Contact Heat Level Not Applicable, Leather Palm Material N, EN 388 Rating 3121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.