Zoro Homepage

GP Glove, Polyurethane, Smooth, Palm, 3 Abrasion Level, 1 PR

  • Mfr # 264M-07

  • Zoro # G715820730


product price: $4.29
/pr

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264M-07
Zoro #
G715820730
UPC #
713740556453
Country of Origin
Malaysia

Dimensions

Thickness
13 ga
Glove Length
9.06 in
Size- Numeric
7
Size- Alpha
M

Details

Item
GP Glove
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
Cat II CE, EN 388:2016+A1:2018
Glove Construction
Seamless Knit
Base Coating Coverage
Palm
Hand Protection Style
Glove
Insulated
No
Pairs per Package
12
Glove Features
Breathable
EN 388 Rating
3121A
Latex-Free
Yes
Task and Chore Glove Style
Seamless Knit
Cuff Style
Knit
Palm Type
Coated
Glove Coating Color
Blue
Series
264
Glove Lining Material
Microfiber, Nylon
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Glove Insulation Material
Foam
Base Coating Material
Polyurethane
Glove Insulation Weight
13 g
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Blue
Touchscreen Compatible
No
Knit Material
Microfiber and Nylon
Leather Palm Material
N
Finger Coverage
Full Finger
Lint-Free
No
Hem Style
Finished
Reversible
No
Glove Hand Style
Left and Right

Description

GP Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber and Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Foam, EN 407 Contact Heat Level Not Applicable, Leather Palm Material N, EN 388 Rating 3121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.