Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Glove, Rubber, Rough, Palm, 2 Abrasion Level, 1 PR

  • Mfr # 344S-06

  • Zoro # G115820774


product price: $4.39
/pr

Key Features

Glove Coating Material
Rubber
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344S-06
Zoro #
G115820774
UPC #
713740556460
Country of Origin
Viet Nam

Dimensions

Thickness
13 ga
Glove Length
8.66 in
Size- Numeric
6
Size- Alpha
S

Details

Item
GP Glove
Glove Coating Material
Rubber
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Rough
Standards
Cat II CE, EN 388:2016+A1:2018
Glove Construction
Seamless Knit
Insulated
No
Cuff Style
Knit
Sold As
Pair
Hand Protection Style
Glove
EN 388 Rating
2121A
Latex-Free
No
Palm Type
Coated
Glove Features
Breathable, Solid Grip
Glove Coating Color
Green
Pairs per Package
12
Task and Chore Glove Style
Seamless Knit
Glove Insulation Material
Microfiber, Nylon
Glove Lining Material
Microfiber, Nylon
ANSI/ISEA Cut Level
Not Rated
Series
344
Double-Dipped
No
Leather Palm Material
N
Knit Material
Microfiber and Nylon
Finger Coverage
Full Finger
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Reversible
No
Base Coating Coverage
Palm
Glove Insulation Weight
13 g
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Base Coating Material
Natural Rubber
Lint-Free
No
Hem Style
Finished
Touchscreen Compatible
No

Description

GP Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber and Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Microfiber, Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material N, EN 388 Rating 2121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.