GP Glove, Rubber, Rough, Palm, 2 Abrasion Level, 1 PR

  • Mfr # 344XXL-10

  • Zoro # G815820777


product price:  $4.39
/pr

Key Features

Glove Coating Material
Rubber
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344XXL-10
Zoro #
G815820777
UPC #
713740556514
Country of Origin
Viet Nam

Dimensions

Thickness
13 ga
Glove Length
10.24 in
Size- Alpha
2XL
Size- Numeric
10

Details

Item
GP Glove
Glove Coating Material
Rubber
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Rough
Standards
Cat II CE, EN 388:2016+A1:2018
Glove Construction
Seamless Knit
Glove Insulation Material
Microfiber, Nylon
Task and Chore Glove Style
Seamless Knit
EN 388 Rating
2121A
Cuff Style
Knit
Pairs per Package
12
Series
344
Glove Lining Material
Microfiber, Nylon
Latex-Free
No
Sold As
Pair
Palm Type
Coated
Hand Protection Style
Glove
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Glove Coating Color
Green
Glove Features
Breathable, Solid Grip
Touchscreen Compatible
No
Hem Style
Finished
Double-Dipped
No
Knit Material
Microfiber and Nylon
Reversible
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Knit Material Color
Gray
Lint-Free
No
Glove Hand Style
Left and Right
Base Coating Material
Natural Rubber
Includes Finger Fourchettes
No
Base Coating Coverage
Palm
Glove Insulation Weight
13 g
Leather Palm Material
N

Description

GP Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber and Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Microfiber, Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material N, EN 388 Rating 2121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.