Impact Coated Gloves, Foam Nitrile, Sandy, Palm, Not Rated Abrasion Level, White, 2XL 1 PR

  • Mfr # 377IPXXL-10
  • Zoro # G0638622
product price: 
$
19.85
/pr

Key Features

Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
377IPXXL-10
Zoro #
G0638622
UPC #
713740097307
Country of Origin
Viet Nam
Item
Impact Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Seamless Knit
Disposable Glove Material
Nitrile
Insulated
No
Knuckle Padding Material
Nylon
Glove Back Material
Polyester, Spandex(R)
Palm Construction
2-Layer
Palm Material
Nitrile Foam
Finger Style
Full Finger
Closure Type
Slip On
ANSI/ISEA Cut Level
Not Rated
Features
Impermeable, High Abrasion Resistance
Coating Coverage
Full
EN 388 Rating
4121X
Anti-Static
No
Waterproof
No
Cuff Style
Knit
Glove Materials
Nylon Polyester
Oil Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
Not Available
Glove Liner Material
Cotton/Polyester
Low-Profile Impact Protection
No
Base Coating Coverage
Full
Brand and Series
Showa 377-IP
Base Coating Material
Nitrile
Series
377-IP
Includes Pull Strap
No
Glove Coating Color
Black/Blue
Latex-Free
No
Water Resistant
Yes
Glove Material Color
White
Finger Coverage
Full Finger
Touchscreen Compatible
No
Sold As
Pair
Minimum Temperature
Not Rated
Knit Material
Polyester/Stainless Steel
Reversible
No
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
No
Coating Type
Double Dipped
Hem Style
Finished
Lint-Free
No
Hand Protection Style
Glove
Impact Protection Style
Standard
Knit Material Color
White
Palm Type
Coated
Glove Lining Material
Cotton/Polyester
Knuckle Protection Material
Rubber
Includes Finger Fourchettes
No

Dimensions

Glove Size
2XL
Thickness
13 ga
Glove Length
9 in
Size
2XL
Size- Numeric
11
Size- Alpha
2XL

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Polyester/Stainless Steel, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards EN388, Knuckle Protection Material Rubber, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Impact Protection Style Standard, Glove Hand Style Left and Right

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.