Insulated Cut Glove, Cut Level A5 , Natural Rubber , Rough 1 PR

  • Mfr # XW300XL-09

  • Zoro # G116293225


product price:  $14.79
/pr
Sold in multiples of 4 for $59.16

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XW300XL-09
Zoro #
G116293225
UPC #
713740915878
Country of Origin
Viet Nam

Dimensions

Glove Length
11.5 in

Details

Item
Insulated Cut Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
2
Series
Thermo Cut
Cuff Style
Elasticated Wrist
Glove Construction
Seamless Knit
Standards
EN 388, EN 407
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Silicone-Free
No
Insulated
Yes
Latex-Free
Yes
Includes Reinforced Thumb Crotch
No
Glove Features
Cut Protection
Glove Lining Material
Acrylic
ANSI/ISEA Needlestick Level - Palm
2
Maximum Temperature
212 Degrees F
Reversible
No
Knit Material Color
Yellow
Hand Protection Style
Glove
EN 511 Rating
110
EN 388 Rating
2X42E
Lint-Free
No
Includes Finger Fourchettes
No
Minimum Temperature
-20 Degrees F
Double-Dipped
Yes
Palm Type
Coated
Finger Coverage
Full Finger
Glove Coating Color
Black, Orange
Glove Insulation Material
Acrylic
ANSI/ISEA Heat Level
1

Description

Insulated Cut Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic Liner, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Acrylic, Leather Palm Material Not Applicable, EN 388 Rating 2X42E, Glove Insulation Weight Not Applicable, Standards EN 388, EN 407, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.