Insulated Cut Glove, Cut Level A5 , Natural Rubber , Rough 1 PR

  • Mfr # XW300XXL-10

  • Zoro # G416293284


product price:  $14.79
/pr
Sold in multiples of 4 for $59.16

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XW300XXL-10
Zoro #
G416293284
UPC #
713740915885
Country of Origin
Viet Nam

Dimensions

Glove Length
11.5 in

Details

Item
Insulated Cut Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
2
Series
Thermo Cut
Cuff Style
Elasticated Wrist
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Latex-Free
Yes
Glove Features
Cut Protection
Glove Lining Material
Acrylic
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Insulated
Yes
Silicone-Free
No
Standards
EN 388, EN 407
Includes Finger Fourchettes
No
Maximum Temperature
212 Degrees F
EN 388 Rating
2X42E
Reversible
No
Glove Coating Color
Black, Orange
ANSI/ISEA Heat Level
1
Glove Insulation Material
Acrylic
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
2
Finger Coverage
Full Finger
EN 511 Rating
110
Minimum Temperature
-20 Degrees F
Double-Dipped
Yes
Palm Type
Coated
Knit Material Color
Yellow
Lint-Free
No

Description

Insulated Cut Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic Liner, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Acrylic, Leather Palm Material Not Applicable, EN 388 Rating 2X42E, Glove Insulation Weight Not Applicable, Standards EN 388, EN 407, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.