Knit Gloves, 9.5 in L, Gray, 2XL, PR

  • Mfr # GW345XXL-10

  • Zoro # G216114307


product price:  $8.15
/pr

Key Features

Cuff Style
Beaded
Insulated
Yes
Base Coating Coverage
Palm
Glove Length
9.5 in
ANSI/ISEA Cut Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GW345XXL-10
Zoro #
G216114307
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Length
9.5 in
Size- Alpha
2XL
Size- Numeric
10
Thickness
13 ga

Details

Item
Knit Gloves
Cuff Style
Beaded
Insulated
Yes
Base Coating Coverage
Palm
ANSI/ISEA Cut Level
Not Rated
Hand Protection Style
Glove
Knit Material Color
Gray
ANSI/ISEA Abrasion Level
2
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
N
EN 388 Impact Rated
No
Lint-Free
Yes
Task and Chore Glove Style
Seamless Knit
Glove Insulation Weight
7 g
Glove Coating Finish
Rough
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Glove Features
Dexterity
Latex-Free
Yes
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Series
GW345
Silicone-Free
No
Sold As
Pair
Knit Material
Acrylic Liner
Hem Style
Finished
Glove Coating Material
Natural Rubber
Reversible
No
EN 511 Rating
10
Glove Construction
Seamless Knit
Electrostatic Properties
Insulative
Pairs per Package
72
EN 388 Rating
2141X
Palm Type
Coated
Glove Insulation Material
Acrylic
Standards
CE, EN 388:2016+A1:2018, EN 407:2020, EN 511:2006
Glove Lining Material
Acrylic
Glove Coating Coverage
Palm
Glove Coating Color
Gray
Double-Dipped
No

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic Liner, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2141X, Glove Insulation Weight 7 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.