Shop SHOWA

Knit Gloves, 9.5 in L, Gray, L, PR

  • Mfr # GW345L-08
  • Zoro # G716114340

product price: 
$
9.39
/pr

Key Features

Cuff Style
Beaded
Insulated
Yes
Finger Coverage
Full Finger
Pairs per Package
72
EN 388 Rating
2141X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GW345L-08
Zoro #
G716114340
UPC #
-
Country of Origin
Viet Nam
Item
Knit Gloves
Cuff Style
Beaded
Insulated
Yes
Finger Coverage
Full Finger
Pairs per Package
72
EN 388 Rating
2141X
Includes Finger Fourchettes
No
Base Coating Coverage
Palm
Glove Coating Finish
Rough
Knit Material
Acrylic Liner
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Latex-Free
Yes
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Cut Level
Not Rated
EN ISO 374-5 Microorganism Protection Type
N
Glove Coating Material
Natural Rubber
Electrostatic Properties
Insulative
Double-Dipped
No
Knit Material Color
Gray
EN 388 Impact Rated
No
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Hem Style
Finished
Lint-Free
Yes
Hand Protection Style
Glove
Glove Lining Material
Acrylic
EN 511 Rating
10
Sold As
Pair
Reversible
No
Glove Coating Color
Gray
Silicone-Free
No
Glove Coating Coverage
Palm
Glove Hand Style
Left and Right
Glove Insulation Material
Acrylic
Glove Construction
Seamless Knit
Glove Features
Dexterity
Standards
CE, EN 388:2016+A1:2018, EN 407:2020, EN 511:2006
Glove Insulation Weight
7 g
Series
GW345
Reflective Backing
No
Palm Style
Single Layer
ANSI/ISEA Puncture Level
1
Gender
Unisex
ANSI/ISEA Abrasion Cycles
500

Dimensions

Size- Alpha
L
Glove Length
9.5 in
Size- Numeric
8
Thickness
13 ga

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic Liner, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2141X, Glove Insulation Weight 7 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.