Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, 9.5 in L, Gray, M, PR

  • Mfr # GW345M-07

  • Zoro # G716114401


product price: $8.15
/pr

Key Features

Cuff Style
Beaded
Insulated
Yes
Glove Construction
Seamless Knit
Glove Length
9.5 in
Glove Coating Coverage
Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW345M-07
Zoro #
G716114401
UPC #
071374027528
Country of Origin
Viet Nam

Dimensions

Glove Length
9.5 in
Size- Alpha
M
Size- Numeric
7
Thickness
13 ga

Details

Item
Knit Gloves
Cuff Style
Beaded
Insulated
Yes
Glove Construction
Seamless Knit
Glove Coating Coverage
Palm
Latex-Free
Yes
Glove Features
Dexterity
Knit Material
Acrylic Liner
Silicone-Free
No
ANSI/ISEA Cut Level
Not Rated
Glove Coating Material
Natural Rubber
Glove Coating Color
Gray
EN 511 Rating
10
Sold As
Pair
Palm Type
Coated
EN ISO 374-5 Microorganism Protection Type
N
Pairs per Package
72
Knit Material Color
Gray
Glove Insulation Weight
7 g
Glove Insulation Material
Acrylic
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Task and Chore Glove Style
Seamless Knit
Touchscreen Compatible
No
Base Coating Coverage
Palm
Electrostatic Properties
Insulative
Finger Coverage
Full Finger
Double-Dipped
No
Standards
CE, EN 388:2016+A1:2018, EN 407:2020, EN 511:2006
Series
GW345
Glove Lining Material
Acrylic
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
2
Reversible
No
EN 388 Impact Rated
No
EN 388 Rating
2141X
Glove Coating Finish
Rough
Lint-Free
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic Liner, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2141X, Glove Insulation Weight 7 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.