Knit Gloves, 9.5 in L, Gray, XL, PR

  • Mfr # GW345XL-09

  • Zoro # G016114262


product price:  $8.15
/pr

Key Features

Cuff Style
Beaded
Insulated
Yes
EN 511 Rating
10
Glove Insulation Material
Acrylic
Knit Material Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW345XL-09
Zoro #
G016114262
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
13 ga
Size- Alpha
XL
Glove Length
9.5 in
Size- Numeric
9

Details

Item
Knit Gloves
Cuff Style
Beaded
Insulated
Yes
EN 511 Rating
10
Glove Insulation Material
Acrylic
Knit Material Color
Gray
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
N
Glove Insulation Weight
7 g
Hem Style
Finished
ANSI/ISEA Abrasion Level
2
Latex-Free
Yes
Sold As
Pair
Pairs per Package
72
EN 388 Rating
2141X
Series
GW345
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Glove Coating Material
Natural Rubber
Glove Coating Color
Gray
Touchscreen Compatible
No
Electrostatic Properties
Insulative
Glove Construction
Seamless Knit
Lint-Free
Yes
Glove Coating Finish
Rough
Silicone-Free
No
Palm Type
Coated
ANSI/ISEA Cut Level
Not Rated
Task and Chore Glove Style
Seamless Knit
Double-Dipped
No
Knit Material
Acrylic Liner
Includes Reinforced Thumb Crotch
No
Standards
CE, EN 388:2016+A1:2018, EN 407:2020, EN 511:2006
Glove Coating Coverage
Palm
Finger Coverage
Full Finger
Base Coating Coverage
Palm
Reversible
No
Glove Features
Dexterity
Hand Protection Style
Glove
Glove Lining Material
Acrylic

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic Liner, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2141X, Glove Insulation Weight 7 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.