Knit Gloves, Cut Level A4 , Dipped , Nitrile , Grip , S 1 PR

  • Mfr # 4561S-06-V

  • Zoro # G501860186


product price: $7.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black, Yellow
Glove Coating Finish
Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4561S-06-V
Zoro #
G501860186
UPC #
038054996567
Country of Origin
Guatemala

Dimensions

Glove Size
S
Glove Length
8.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black, Yellow
Glove Coating Finish
Grip
ANSI/ISEA Abrasion Level
4
Series
4561
Cuff Style
Elastic
Coating Type
Dipped
Glove Materials
Kevlar®
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Thumb Style
Straight
Rope Channel Reinforcement
No
Includes ID Panel
No
ANSI/ISEA Heat Level
Not Available
Lint-Free
No
Includes Pinch Point Protection
No
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Level
2
Knuckle Protection Material
No
Hand Protection Style
Glove
Brand and Series
Showa
EN 388 Rating
4X32D
Glove Coating Color
Black
Finger Coverage
Full Finger
Includes Red Palm
No
Anti-Static
No
Reflective Backing
No
Reversible
No
High-Visibility
No
Sold As
Pair
Includes Padded Palm
No
EN 388 Impact Rated
No
Inspection Glove Type
Unhemmed
Standards
ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, TAA Compliant
ANSI/ISEA Needlestick Level
Not Tested
Includes Pull Strap
No
Waterproof
No
Includes Finger Fourchettes
No
Glove Liner Material
Kevlar(R)
Insulated
No
Glove Lining Material
Kevlar(R)
Glove Hand Style
Left and Right
Palm Style
Foam Grip
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Yellow
ANSI/ISEA Cut Level - 2011
4
Latex-Free
No
Minimum Temperature
Not Rated
Maximum Temperature
482 Degrees F
Double-Dipped
No
Palm Type
Coated
Hem Style
Finished
Weight
Lightweight
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, TAA Compliant, Knuckle Protection Material No, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.