Knit Gloves, Cut Level A4 , Microporous Nitrile , Embossed , 2XL 1 PR

  • Mfr # AC800XXL-10

  • Zoro # G510901818


product price:  $14.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Embossed
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC800XXL-10
Zoro #
G510901818
UPC #
713740925501
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
8 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Embossed
ANSI/ISEA Abrasion Level
2
Series
AC800
Cuff Style
Elastic
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016
Sold As
Pair
Latex-Free
Yes
Electrostatic Properties
Conductive
Silicone-Free
Yes
EN 388 Rating
4X42D
Glove Hand Style
Left and Right
Palm Type
Coated
Hand Protection Style
Glove
Knit Material Color
Gray
Pairs per Package
12
Touchscreen Compatible
Yes
Glove Features
Includes Liner
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Reversible
No
Surface Resistivity
1.00 x 10^8 ohm
Insulated
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Coating Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.