Zoro Homepage

Knit Gloves, Cut Level A4 , Microporous Nitrile , Embossed , M 1 PR

  • Mfr # AC800M-07

  • Zoro # G410901819


product price: $14.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Embossed
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC800M-07
Zoro #
G410901819
UPC #
713740925570
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
6.7 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Embossed
ANSI/ISEA Abrasion Level
2
Series
AC800
Cuff Style
Elastic
Glove Materials
HPPE
Glove Construction
Seamless Knit
Sold As
Pair
Standards
ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016
Electrostatic Properties
Conductive
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Knit Material Color
Gray
Hand Protection Style
Glove
Latex-Free
Yes
Silicone-Free
Yes
Pairs per Package
12
EN 388 Rating
4X42D
Palm Type
Coated
Glove Features
Includes Liner
Includes Finger Fourchettes
No
Double-Dipped
No
Surface Resistivity
1.00 x 10^8 ohm
Includes Reinforced Thumb Crotch
No
Reversible
No
Insulated
No
Glove Coating Color
Black
Hem Style
Finished
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.