Shop SHOWA

Knit Gloves, Cut Level A4, Uncoated, 6, 1 PR

  • Mfr # AC200S-06
  • Zoro # G710901847

product price: 
$
15.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
2
Series
AC200
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC200S-06
Zoro #
G710901847
UPC #
713740925167
Country of Origin
Malaysia
Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
2
Series
AC200
Cuff Style
Elastic
Glove Materials
HPPE
Glove Construction
Seamless Knit
Sold As
Pair
Standards
ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016
Latex-Free
Yes
EN 388 Rating
3X42D
Pairs per Package
12
Glove Hand Style
Left and Right
Palm Type
Uncoated
Hand Protection Style
Glove
Silicone-Free
Yes
Touchscreen Compatible
Yes
Knit Material Color
Gray
Electrostatic Properties
Conductive
Glove Features
Includes Liner
Reversible
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Surface Resistivity
1.00 x 10^8 ohm
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Double-Dipped
No
Insulated
No
Knit Material
HPPE

Dimensions

Glove Size
6
Glove Length
6.3 in
Thickness
18 ga
Size - Numeric
6
Size- Numeric
6
Size- Alpha
S

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X42D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.