Zoro Homepage

Knit Gloves, Cut Level A5 , Microporous Nitrile , Embossed , L 1 PR

  • Mfr # XC800L-08

  • Zoro # G310901810


product price: $7.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Embossed
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC800L-08
Zoro #
G310901810
UPC #
713740925389
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
7.2 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Embossed
ANSI/ISEA Abrasion Level
2
Series
XC800
Cuff Style
Elastic
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016 CUT, EN 388:2016
Glove Hand Style
Left and Right
Insulated
No
Palm Type
Coated
Sold As
Pair
Pairs per Package
12
EN 388 Rating
4X32E
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Gray
Hand Protection Style
Glove
Glove Features
Dexterity
Silicone-Free
No
Latex-Free
No
Touchscreen Compatible
No
Hem Style
Finished
Glove Coating Color
Black
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
No
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X32E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.