Zoro Homepage

Knit Gloves, Cut Level A5 , Microporous Nitrile , Embossed , M 1 PR

  • Mfr # XC800M-07

  • Zoro # G610901831


product price: $7.65
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Embossed
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC800M-07
Zoro #
G610901831
UPC #
713740925372
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
6.7 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Embossed
ANSI/ISEA Abrasion Level
2
Series
XC800
Cuff Style
Elastic
Glove Materials
HPPE
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Insulated
No
Standards
ANSI/ISEA 105-2016 CUT, EN 388:2016
EN 388 Rating
4X32E
Hand Protection Style
Glove
Palm Type
Coated
Sold As
Pair
Pairs per Package
12
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Gray
Latex-Free
No
Silicone-Free
No
Touchscreen Compatible
No
Glove Features
Dexterity
Hem Style
Finished
Glove Coating Color
Black
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Reversible
No
Double-Dipped
No

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X32E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.