Shop SHOWA

Knit Gloves, Kevlar, Grip Palm and Fingers, Elastic, Orange, Yellow, S, 1 PR

  • Mfr # 4568S-06-V
  • Zoro # G401863294

product price: 
$
10.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange, Yellow
Glove Coating Finish
Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4568S-06-V
Zoro #
G401863294
UPC #
713740913867
Country of Origin
Guatemala
Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange, Yellow
Glove Coating Finish
Grip
ANSI/ISEA Abrasion Level
4
Series
4568
Cuff Style
Elastic
Coating Type
Dipped
Glove Materials
Kevlar®
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Lint-Free
No
Includes Finger Fourchettes
No
Palm Style
Oil Grip
Rope Channel Reinforcement
No
Includes Pull Strap
No
EN 388 Rating
4X32D
ANSI/ISEA Needlestick Level
Not Tested
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
Cut-Resistance Coverage
Full
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Includes ID Panel
No
Hand Protection Style
Glove
Brand and Series
Showa
Includes Padded Palm
No
Glove Lining Material
Kevlar(R)
Insulated
No
ANSI/ISEA Puncture Level
2
ANSI/ISEA Heat Level
Not Available
Glove Features
High Visibility
Reflective Backing
No
Thumb Style
Straight
Waterproof
No
High-Visibility
No
Standards
ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, TAA Compliant
Reversible
No
Low-Profile Impact Protection
No
Knuckle Protection Material
No
Sold As
Pair
Touchscreen Compatible
No
Glove Liner Material
Kevlar(R)
Includes Red Palm
No
Anti-Static
No
Glove Coating Color
Orange
Inspection Glove Type
Unhemmed
Hem Style
Finished
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Minimum Temperature
Not Rated
Palm Type
Coated
ANSI/ISEA Needlestick Level - Palm
Not Available
Includes Reinforced Thumb Crotch
No
Maximum Temperature
482 Degrees F
Double-Dipped
No
Latex-Free
No
Knit Material Color
Yellow
Weight
Lightweight
Oil-Resistant
No
Knit Material
Kevlar(R)
Base Coating Coverage
Palm and Fingers

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
6
Size- Numeric
6
Size- Alpha
S

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, TAA Compliant, Knuckle Protection Material No, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.