Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Seamless Knit, Nylon, PR

  • Mfr # 282XXL-11

  • Zoro # G215379998


product price: $24.79
/pr

Key Features

Minimum Temperature
-60 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Standards
CE, EN 388:2016+A1:2018, EN 511:2006
Series
282
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282XXL-11
Zoro #
G215379998
UPC #
038054954017
Country of Origin
Malaysia

Dimensions

Size- Numeric
11
Size- Alpha
2XL
Glove Length
300 mm

Details

Item
Knit Gloves
Minimum Temperature
-60 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Standards
CE, EN 388:2016+A1:2018, EN 511:2006
Series
282
Glove Features
Breathable
Knit Material
Nylon
Glove Construction
Seamless Knit
Sold As
Pair
EN 388 Impact Rated
No
Glove Coating Material
Polyurethane
Task and Chore Glove Style
Seamless Knit
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Insulation Material
Fleece
Arc Flash PPE Category
2
Glove Coating Color
Blue
EN 388 Rating
4221X
Lint-Free
No
Silicone-Free
Yes
Reversible
No
ANSI/ISEA Abrasion Level
3
Glove Coating Coverage
Full
Glove Lining Material
Acrylic
Pairs per Package
12
Hem Style
Finished
Double-Dipped
No
Glove Coating Finish
Sandy
Knit Material Color
Yellow
Latex-Free
No
Finger Coverage
Full Finger
Touchscreen Compatible
No
ANSI/ISEA Cut Level
Not Rated
Includes Finger Fourchettes
No
EN 511 Rating
21
Palm Type
Coated
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cold-Insulated, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4221X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.