Zoro Homepage

Knit Sleeve, Gray, L, HPPE

  • Mfr # S8127-21C

  • Zoro # G7751939


product price: $37.99
/ea
Sold in multiples of 2 for $75.98

Key Features

Size
L
ANSI/ISEA Cut Level
A6
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8127-21C
Zoro #
G7751939
UPC #
038054812720
Country of Origin
Guatemala

Dimensions

Size
L
Thickness
0.2 in
Sleeve Length
21 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A6
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Latex-Free
Contains Latex
Silicone-Free
Silicone-Free
Brand and Series
SHOWA HPPE
ANSI/ISEA Needlestick Level
1
Series
HPPE
Cuff Style
Shirred Slip-On
Sleeve Performance
General Purpose
Sleeve Style
Sleeve
Sleeve Type
Knit Cuff with Clip

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A6, ANSI/ISEA Needlestick Level 1, Sleeve Style Sleeve, Sleeve Length 21 in, Thickness 0.2 in, Sleeve Material HPPE, Color Gray, Size L, Series HPPE, Standards TAA Compliant, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Abrasion Level Not Tested, Latex-Free Contains Latex, FDA Compliant FDA Compliant, Silicone-Free Silicone-Free, Cuff Style Shirred Slip-On, Maximum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.