Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex, Blue, 9 1 PR

  • Mfr # 305L-09

  • Zoro # G302679727


product price: $7.16
/pr
Sold in multiples of 2 for $14.32

Key Features

Glove Coating Material
Latex
Outside Diameter
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305L-09
Zoro #
G302679727
UPC #
38054914295
Country of Origin
Malaysia

Dimensions

Glove Size
9
Outside Diameter
0.25

Details

Color
Blue
Glove Coating Material
Latex

Description

The textured natural rubber coating on these work gloves resists wear and tear, while giving you a good grip on rough or slippery materials. The coating also prevents liquid from soaking into the gloves. Elastic knit wrist helps keep dirt and debris out of your glove. One pair. Available sizes: M (8), L (9) or XL (10).

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.